- Industrial Interchange Plug
- Steel
- 1/4" Body Size
- 5/16" Hose Barb
description
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
- DF-Series:. Plugs will work with both 'D' and 'F' series as well as other makes of pneumatic industrial interchange couplers.
| Hose OD | N/A |
| Length | 2.09 in, 53.1 mm |
| Series | DQC DF-Series |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Operating Pressure [Max] | 1000 psi |
| Pressure Rating | See Product Details |
| Component | Plug |
| Body Size | 1/4 in |
| Size | 1/4 in |
| Interchange | Industrial Interchange |
| Material | Steel |
| Connection Type | Hose Barb |
| Connection Size | 5/16 |
| Burst Pressure [Min] | 4500 psi |
| O.D. [Max] | 0.56 in, 14.2 mm |
| Body Material | Steel |
| Connection | Hose Barb |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |
-
Prop 65


