- 1/4 in Body Size
- 3/8 in Hose ID
- Hose Barb Connection
- 500 psi Max. Operating Pressure
- Steel Material
| O.D. [Max] | 0.56 in, 14.2 mm |
| Pressure Rating | See Product Details |
| Connection | Hose Barb |
| Size | 1/4 in |
| Series | DQC DF-Series |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Interchange | Industrial Interchange |
| Length | 2.09 in, 53.1 mm |
| Weight | 0.051 LB |

