- Composite Material
features
- Swivels at two locations so air hose can drop directly to the floorNon-marring composite
| Size | 1/4 in |
| Pressure Rating | 150 PSI at Ambient Temperature 70 °F |
| Material | Composite |
| Weight | 0.135 LB |
-
Prop 65
| Size | 1/4 in |
| Pressure Rating | 150 PSI at Ambient Temperature 70 °F |
| Material | Composite |
| Weight | 0.135 LB |
Prop 65