Skip to content Skip to navigation menu
DF-Series Pneumatic Plug

D3F2

DF-Series Pneumatic Plug
Item #111044684
  • 3/8 in Body Size
  • 1/4 in Thread Size
  • Female NPTF Connection
  • 500 psi Max. Operating Pressure
  • Steel Material
DF-Series Pneumatic Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Body Size
  • 1/4 in Thread Size
  • Female NPTF Connection
  • 500 psi Max. Operating Pressure
  • Steel Material
Thread Size 1/4 in
Hex Size 11/16 in
Pressure Rating See Product Details
Connection Female Pipe Thread
Interchange Industrial Interchange
Size 3/8 in
Pipe Thread NPT / NPTF
Temperature Range [Min] -40 °F
Length 1.78 in, 45.2 mm
O.D. [Max] 0.79 in, 20.1 mm
Material Steel
Series DQC DF-Series
Thread NPTF
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison