- 3/8 in Body Size
- 3/8 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Pressure Rating | See Product Details |
| Pipe Thread | NPT / NPTF |
| Thread Size | 3/8 in |
| Size | 3/8 in |
| Thread | NPTF |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Temperature Range [Min] | -40 °F |
| Hex Size | 7/8 in |
| Material | Steel |
| Interchange | Industrial Interchange |
| Series | DQC DF-Series |
| Length | 1.78 in, 45.2 mm |
| Connection | Female Pipe Thread |
| Weight | 0.13 LB |

