- 1/2 in Body Size
- 1/2 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Hex Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Length | 2.27 in, 57.7 mm |
| Material | Steel |
| Thread | NPTF |
| Series | DQC DF-Series |
| Pipe Thread | NPT / NPTF |
| Connection | Female Pipe Thread |
| Thread Size | 1/2 in |
| Pressure Rating | See Product Details |
| Interchange | Industrial Interchange |
| Size | 1/2 in |
| O.D. [Max] | 1.16 in, 29.5 mm |
| Weight | 0.18 LB |

