Dixon Valve & Coupling
D4F6
Pneumatic Female Steel DQC DF-Series Threaded Plug
Item #101937568
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 3/4 in Thread Size
- Steel Material
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Thread | NPTF |
| Hose OD | N/A |
| Connection Size | 3/4 |
| Series | DQC DF-Series |
| Thread Size | 3/4 in |
| O.D. [Max] | 1.37 in, 34.8 mm |
| Connection Type | Female NPTF |
| Length | 2.3 in, 58.4 mm |
| Body Size | 1/2 in |
| Body Material | Steel |
| Pipe Thread | NPT / NPTF |
| Material | Steel |
| Operating Pressure [Max] | 500.0 psi |
| Burst Pressure [Min] | 6,000 psi |
| Hex Size | 1 3/16 in |
| Interchange | Industrial Interchange |
| Connection | Female Pipe Thread |
| Component | Plug |
| Weight | 0.245 LB |
-
Prop 65

