- 1/2 in Body Size
- 3/8 in Thread Size
- Male NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Hex Size | 11/16 in |
| Material | Steel |
| Series | DQC DF-Series |
| Thread | NPTF |
| Interchange | Industrial Interchange |
| Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 0.87 in, 22.1 mm |
| Thread Size | 3/8 in |
| Pressure Rating | See Product Details |
| Connection | Male Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Length | 2.19 in, 55.6 mm |
| Weight | 0.1 LB |

