Dixon Valve & Coupling
D4M6
Pneumatic Male Steel DQC DF-Series Threaded Plug
Item #101939569
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 3/4 in Thread Size
- Steel Material
| Length | 2.5 in, 63.5 mm |
| Size | 1/2 in |
| Connection Type | Male NPTF |
| Series | DQC DF-Series |
| Connection Size | 3/4 |
| Burst Pressure [Min] | 6,000 psi |
| Thread | NPTF |
| Pipe Thread | NPT / NPTF |
| Body Size | 1/2 in |
| Connection | Male Pipe Thread |
| Interchange | Industrial Interchange |
| Thread Size | 3/4 in |
| O.D. [Max] | 1.23 in, 31.2 mm |
| Operating Pressure [Max] | 500.0 psi |
| Hose OD | N/A |
| Component | Plug |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Body Material | Steel |
| Hex Size | 1 1/16 in |
| Weight | 0.2 LB |
-
Prop 65

