D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
High concentration of locking balls reduces incidents of brinneling during operation
Connection Size
1/2
Interchange
Industrial Interchange
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet)
200 ft3/min
Connection Type
Female NPTF
Thread Size
1/2 in
Component
Plug
Series
DQC DF-Series
Thread
NPTF
Connection
Female Pipe Thread
O.D. [Max]
1.52 in, 38.6 mm
Material
Steel
Hex Size
1 5/16 in
Body Size
3/4 in
Length
2.22 in, 56.4 mm
Operating Pressure [Max]
300 psi
Body Material
Steel
Pipe Thread
NPT / NPTF
Size
3/4 in
Temperature Range [Min]
-40 °F
Burst Pressure [Min]
2000 psi
Weight
0.245 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back