D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
High concentration of locking balls reduces incidents of brinneling during operation
Thread
NPTF
Body Material
Steel
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet)
200 ft3/min
O.D. [Max]
1.52 in, 38.6 mm
Component
Plug
Connection
Female Pipe Thread
Burst Pressure [Min]
2000 psi
Size
3/4 in
Pipe Thread
NPT / NPTF
Operating Pressure [Max]
300 psi
Temperature Range [Min]
-40 °F
Material
Steel
Body Size
3/4 in
Thread Size
3/4 in
Interchange
Industrial Interchange
Connection Size
3/4
Series
DQC DF-Series
Length
2.22 in, 56.4 mm
Hex Size
1 5/16 in
Connection Type
Female NPTF
Weight
0.28 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back