D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
High concentration of locking balls reduces incidents of brinneling during operation
Body Size
3/4 in
Temperature Range [Min]
-40 °F
Operating Pressure [Max]
300 psi
O.D. [Max]
1.52 in, 38.6 mm
Connection
Hose Barb
Connection Size
1/2
Connection Type
Hose Barb
Length
3.49 in, 88.6 mm
Size
3/4 in
Component
Plug
Material
Steel
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet)
200 ft3/min
Series
DQC DF-Series
Interchange
Industrial Interchange
Body Material
Steel
Burst Pressure [Min]
2000 psi
Weight
0.19 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back