D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
High concentration of locking balls reduces incidents of brinneling during operation
Material
Steel
Interchange
Industrial Interchange
Body Size
3/4 in
Connection Type
Hose Barb
Series
DQC DF-Series
Temperature Range [Min]
-40 °F
Burst Pressure [Min]
2000 psi
Length
3.49 in, 88.6 mm
Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet)
200 ft3/min
Connection
Hose Barb
Connection Size
3/4
Size
3/4 in
Operating Pressure [Max]
300 psi
Component
Plug
Body Material
Steel
O.D. [Max]
1.52 in, 38.6 mm
Weight
0.16 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back