- Fire Hose Type
- 50 ft Length
features
- Coupled with female and male expansion ring couplings
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Other threads, lengths, and configurations available
| Operating Pressure [Max] | 360 PSI |
| Type | Fire Hose |
| Jacket | Double |
| Service Test Pressure | 400 PSI |
| Color | White |
| Proof Pressure | 800 PSI |
| Material | Polyester |
| Hose Length | 50 ft |
| Hose Size | 1 1/2 in |
| Hose Ends | Female & Male Expansion Ring Couplings |
| Pressure [Max] | 360 psi |
| Inner Tube Material | EPDM Rubber Lining |
| Burst Pressure [Min] | 400 psi |
| Coupling Type | Aluminum Expansion ring |
| Hose I.D. | 1 1/2 in |
| Pressure | 360 psi |
| Length | 50 ft |
| Hose Application | Fire Hose |
| Hose OD | 1.5 in |
| Cover Material | Polyester |
| Hose Test Pressure | 800# |
| Style | Rocker Lug |
| Package Type | Reel |
| Thread | NST (NH) |
| Weight | 16.95 LB |
-
Prop 65


