- Fire Hose Type
- 50 ft Length
| Jacket | Double |
| Package Type | Reel |
| Proof Pressure | 800 PSI |
| Hose Length | 50 ft |
| Style | Rocker Lug |
| Hose Test Pressure | 800# |
| Material | Polyester |
| Operating Pressure [Max] | 360 PSI |
| Thread | NST (NH) |
| Hose Application | Fire Hose |
| Color | White |
| Service Test Pressure | 400 PSI |
| Hose Size | 1 1/2 in |
| Hose I.D. | 1 1/2 in |
| Pressure | 360 psi |
| Length | 50 ft |
| Coupling Type | Brass Expansion Ring |
| Type | Fire Hose |
| Weight | 17.32 LB |
-
Prop 65


