Dixon Valve & Coupling
D825-50RBF
800# Double Jacket All Polyester Fire Hose
Item #102221014
-
Prop 65
- Fire Hose
- 2 1/2" Hose ID
- 50' Long
- White
- 360 psi Working Pressure
| Hose I.D. | 2 1/2 in |
| Color | White |
| Package Type | Reel |
| Pressure | 360 psi |
| Material | Polyester |
| Hose Application | Fire Hose |
| Hose Length | 50 ft |
| Weight | 31.56 LB |
-
Prop 65

