- Aluminum Material
- 1 in Size
features
- Unique ball valves seal both ends when separated
- Design provides consistent and reliable performance
- Lightweight
- Easy to repair
| Seal | F-7036 Viton |
| Size | 1 in |
| Material | Aluminum |
| Type | Swivel/Breakaway |
| Weight | 0.62 LB |
-
Prop 65


