- Aluminum Material
- 1 1/4 in Size
applications
- Provides breakaway protection for high capacity fueling operations such as truck and bus terminals mining off-road fueling and fuel oil delivery.
features
- Check valve PTFE ball seals both ends when separated
| Size | 1 1/4 in |
| Seal | F-7036 Viton |
| Type | Swivel/Breakaway |
| Material | Aluminum |
| Weight | 2.62 LB |
-
Prop 65


