Skip to content Skip to navigation menu
Dixon® 2 in Aluminum Breakaway

DAB2

Dixon® 2 in Aluminum Breakaway
Item #105422873
  • Aluminum Material
  • 2 in Size
Dixon® 2 in Aluminum Breakaway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • 2 in Size

applications

  • Provides breakaway protection for high capacity fueling operations such as truck and bus terminals mining off-road fueling and fuel oil delivery.

features

  • Check valve PTFE ball seals both ends when separated
Material Aluminum
Size 2 in
Type Swivel/Breakaway
Seal F-7036 Viton
Weight 3.54 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison