- Aluminum Material
- 3/4 in Size
features
- Unique ball valves seal both ends when separated
- Design provides consistent and reliable performance
- Lightweight
- Easy to repair
| Size | 3/4 in |
| Material | Aluminum |
| Type | Swivel/Breakaway |
| Seal | F-7036 Viton |
| Weight | 0.34 LB |
-
Prop 65


