Dixon Valve & Coupling
DAC250ALBSP
MannTek Dry Aluminum 2 1/2 in Aviation Coupler x Female BSP
Item #104189383
-
Prop 65
- Aluminum Material
- 2 1/2 in Size
applications
- Designed for use in aviation refueling systems
features
- Composite Polyeten PE-HD 300 plug provides good protection in harsh environments
- Gunmetal coupling ring minimizes the risk of seizure
- Riveted piston pin minimizes risk of failure under extreme pressure conditions
- Protective ring is a specially formulated weather resistant and electrically conductive rubber compound
| Seal Material | Viton® |
| Operating Pressure [Max] | 150 PSI at Ambient Temperature 70 °F |
| Body Size | 2 1/2 in |
| Type | Aviation Couplers x Female BSP |
| Series | DAC |
| Size | 2 1/2 in |
| Female Thread Size | 2 1/2 |
| Working Pressure [Max] | 150 psi |
| Material | Aluminum |
| Thread Type | BSP |
| Connection Type | Aviation Couplers x Female BSP |
| Weight | 8.58 LB |
-
Prop 65

