Dixon Valve & Coupling
DAC300AL
MannTek Dry Aluminum 3 in Aviation Coupler x Female NPT
Item #103726582
-
Prop 65
- Aluminum Material
- 3 in Size
applications
- Designed for use in aviation refueling systems
features
- Composite Polyeten PE-HD 300 plug provides good protection in harsh environments
- Gunmetal coupling ring minimizes the risk of seizure
- Riveted piston pin minimizes risk of failure under extreme pressure conditions
- Protective ring is a specially formulated weather resistant and electrically conductive rubber compound
| Operating Pressure [Max] | 150 PSI at Ambient Temperature 70 °F |
| Series | DAC |
| Material | Aluminum |
| Seal Material | Viton® |
| Working Pressure [Max] | 150 psi |
| Thread Type | NPT |
| Connection Type | Aviation Couplers x Female NPT |
| Body Size | 3 in |
| Type | Aviation Couplers x Female NPT |
| Female Thread Size | 3 |
| Size | 3 in |
| Weight | 8.3 LB |
-
Prop 65

