- Aluminum Material
applications
- Straight tees are used at the base of dry bulk tank hoppers With straight tees the dry bulk product is unloaded utilizing a blower generated pneumatic flow through the straight tee and air pressure on top of the hopper.
features
- Straight tees are cast as one-pieceHigh unloading rates and reduced flow turbulence
| Height | 5.06 in |
| Length | 13.875 in |
| Material | Aluminum |
| Flange Size | 6 in |
| Style | Low Profile |
| Grooved Size | (2) 6 in |
| Weight | 0.0 LB |

