Skip to content Skip to navigation menu
4 in Bayloc® Dry Disconnect Adapter x Female NPT

DBA71-300

4 in Bayloc® Dry Disconnect Adapter x Female NPT
Item #105404390
  • 4 in Adapter Size
  • Stainless Steel
4 in Bayloc® Dry Disconnect Adapter x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4 in Adapter Size
  • Stainless Steel

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids

features

  • Two-piece adapter design for easy rebuilding of adapters
Operating Pressure [Max] 120 PSI at 70 °F
Material Stainless Steel
Female Thread NPT
Connection Type Adapter x Female NPT
Female Thread Size 3 in
Size Designation 3 in
Fitting Description Dry Break Cam and Groove Dry Disconnect Coupling
Seal Material Buna
Size 4 in
Seal Nitrile Rubber
Adapter Size 4 in
Weight 15.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison