- Adapter
applications
- Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids
| Adapter Size | 2 1/2 in |
| Type | Adapter x 150# ASA Flange |
| Connection Type | Adapter x 150# ASA Flange |
| Seal | EPDM |
| Size Designation | 2 in |
| Flange Size | 2 in |
| Seal Material | EPT |
| Fitting Description | Dry Disconnect Adapter |
| Operating Pressure [Max] | 150 PSI at 70 °F |
| Material | Stainless Steel |
| Size | 2 1/2 in |
| Weight | 0.01 LB |
-
Prop 65


