Skip to content Skip to navigation menu
Bayloc® Dry Aluminum Disconnect Coupler x Female NPT

DBC61-200

Bayloc® Dry Aluminum Disconnect Coupler x Female NPT
Item #103730519
  • Aluminum Material
  • 2 in Female Thread Size
Bayloc® Dry Aluminum Disconnect Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • 2 in Female Thread Size

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.

features

  • Coupler has automatic closing poppet assemblyHeavy duty construction provides long service lifeStainless steel handle allows product exposure to corrosive chemicals or washdown serviceStrong handle attachment prevents bending of crank assemblyDixon EZ Boss-Lock cam arms provide added security from accidental opening due to vibration or snagging Very easy to use just close the arms and they lock to open simply lift the lever.Optional coupler lock for handle to prevent unintentional opening
Female Thread 2 in (NPT)
Coupler Size 2 1/2 in
Coupling Type Dry Break Cam and Groove Dry Disconnect Coupling
Connection Type Coupler x Female NPT
Size Designation 2 in
Female Thread Size 2 in
Material Aluminum
Seal Material Buna
Operating Pressure [Max] 150 psi
Seal Nitrile Rubber
Weight 5.46 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison