Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.
features
Coupler has automatic closing poppet assemblyHeavy duty construction provides long service lifeStainless steel handle allows product exposure to corrosive chemicals or washdown serviceStrong handle attachment prevents bending of crank assemblyDixon EZ Boss-Lock cam arms provide added security from accidental opening due to vibration or snagging Very easy to use just close the arms and they lock to open simply lift the lever.Optional coupler lock for handle to prevent unintentional opening
Size Designation
1 1/2 in
Material
Aluminum
Seal Material
EPT
Coupler Size
2 in
Connection Type
Coupler x Female NPT
Female Thread Size
1 1/2 in
Female Thread
1 1/2 in (NPT)
Coupling Type
Dry Break Cam and Groove Dry Disconnect Coupling
Operating Pressure [Max]
210 psi
Seal
EPDM
Weight
4.2 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back