Skip to content Skip to navigation menu
Bayloc® Dry Stainless Steel Disconnect Coupler x Female NPT

DBC73-300

Bayloc® Dry Stainless Steel Disconnect Coupler x Female NPT
Item #105404391
  • Stainless Steel Material
  • 3 in Female Thread Size
Bayloc® Dry Stainless Steel Disconnect Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Stainless Steel Material
  • 3 in Female Thread Size

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.

features

  • Coupler has automatic closing poppet assemblyHeavy duty construction provides long service lifeStainless steel handle allows product exposure to corrosive chemicals or washdown serviceStrong handle attachment prevents bending of crank assemblyLarge paddle type cam arms are standard on 3 fittings allow for an easy gripOptional coupler lock for handle to prevent unintentional opening
Coupling Type Dry Break Cam and Groove Dry Disconnect Coupling
Seal PTFE Encapsulated Silicone & FFKM
Connection Type Coupler x Female NPT
Material Stainless Steel
Coupler Size 4 in
Seal Material PTFE Encapsulated Silicone & Kalrez®
Female Thread 3 in (NPT)
Operating Pressure [Max] 120 psi
Female Thread Size 3 in
Size Designation 3 in
Weight 0.01 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison