Skip to content Skip to navigation menu
Bayloc® Dry Stainless Steel Greaseless Coupler x Female NPT

DBC77-200-GL

Bayloc® Dry Stainless Steel Greaseless Coupler x Female NPT
Item #103944717
  • Stainless Steel Material
  • 2 in Female Thread Size
Bayloc® Dry Stainless Steel Greaseless Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Stainless Steel Material
  • 2 in Female Thread Size

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.

features

  • GreaselessCoupler has automatic closing poppet assemblyHeavy duty construction provides long service lifeStainless steel handle allows product exposure to corrosive chemicals or washdown serviceStrong handle attachment prevents bending of crank assemblyDixon EZ Boss-Lock cam arms provide added security from accidental opening due to vibration or snagging Very easy to use just close the arms and they lock to open simply lift the lever.
Seal Material PTFE Encapsulated Viton® & Kalrez®
Coupling Type Dry Break Cam and Groove Dry Disconnect Coupling
Seal PTFE Encapsulated FKM & FFKM
Female Thread 2 in (NPT)
Material Stainless Steel
Operating Pressure [Max] 150 psi
Coupler Size 2 1/2 in
Size Designation 2 in
Female Thread Size 2 in
Connection Type Greaseless Coupler x Female NPT
Weight 6.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison