- 1/2 in Size
- Steel Material
- Female Pipe Thread Connection
- Safety Exhaust End Type
features
- Ez-Mate couplings combine push-to-connect exhaust-style action with a self-locking valve sleeve to guard against accidental disconnection.
| Flow [Max] | 150 CFM At 100 PSI |
| Female Thread | NPT |
| Female Thread Size | 1/2-14 |
| Pressure Rating | 300 PSI |
| End Type | Safety Exhaust |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Connection | Female Pipe Thread |
| Material | Steel |
| Pipe Thread | NPT / NPTF |
| Interchange | Industrial Interchange |
| Weight | 0.62 LB |
-
Prop 65


