- 1/4 in Size
- Steel Material
- Male Pipe Thread Connection
- Safety Exhaust End Type
features
- Ez-Mate couplings combine push-to-connect exhaust-style action with a self-locking valve sleeve to guard against accidental disconnection.
| Size | 1/4 in |
| Interchange | Industrial Interchange |
| Connection | Male Pipe Thread |
| Pressure Rating | 300 PSI |
| End Type | Safety Exhaust |
| Male Thread | NPT |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 37 CFM At 100 PSI |
| Material | Steel |
| Male Thread Size | 3/8-18 |
| Weight | 0.31 LB |
-
Prop 65


