Dixon Valve & Coupling
DC27
Air Chief Lincoln Interchange 1/4 in Brass Male Threaded Coupler
Item #101894791
-
Prop 65
- 1/4 in Size
- Brass Material
- Male Pipe Thread Connection
features
- Semi-automatic pull sleeve to connectCouplers shut-off when disconnected
| Component | Semi-Automatic Coupler |
| Flow [Max] | 37 CFM At 100 PSI |
| Connection | Male Pipe Thread |
| Interchange | Lincoln Interchange |
| Series | Air Chief |
| Thread | NPT |
| Thread Size | 1/4 in |
| Size | 1/4 in |
| Body Size | 1/4 in |
| Pressure Rating | 300 PSI |
| Material | Brass |
| Connection Size | 1/4 |
| Connection Type | Male NPT |
| Body Material | Brass |
| Pipe Thread | NPT / NPTF |
| Weight | 0.28 LB |
-
Prop 65

