Dixon Valve & Coupling
DC3703
Air Chief ARO Interchange Semi-Auto 1/4 in Brass Male Threaded Coupler
Item #101879022
-
Prop 65
- 1/4 in Size
- Brass Material
- Male Pipe Thread Connection
- Semi-Automatic End Type
features
- Semi-automatic pull sleeve to connectCouplers shut-off when disconnected
| Thread Size | 3/8 in |
| Connection Type | Male NPT |
| Series | Air Chief |
| Pressure Rating | 300 PSI |
| Size | 1/4 in |
| Body Size | 1/4 in |
| Material | Brass |
| Connection | Male Pipe Thread |
| Thread | NPT |
| End Type | Semi-Automatic |
| Flow [Max] | 37 CFM At 100 PSI |
| Connection Size | 3/8 |
| Interchange | ARO Interchange |
| Pipe Thread | NPT / NPTF |
| Component | Plug |
| Body Material | Steel |
| Weight | 0.2 LB |
-
Prop 65

