Dixon Valve & Coupling
DC3842
Air Chief ARO Interchange Semi-Auto 1/4 in Steel Hose Barb
Item #101882914
-
Prop 65
- 1/4 in Size
- Steel Material
- Hose Barb Connection
- Semi-Automatic End Type
features
- Semi-automatic pull sleeve to connectCouplers shut-off when disconnected
| Series | Air Chief |
| Connection Type | Hose Barb |
| Flow [Max] | 37 CFM At 100 PSI |
| Connection | Hose Barb |
| Body Size | 1/4 in |
| Interchange | ARO Interchange |
| End Type | Semi-Automatic |
| Size | 1/4 in |
| Body Material | Steel |
| Connection Size | 1/4 |
| Pressure Rating | 300 PSI |
| Material | Steel |
| Component | Semi-Automatic Coupler |
| Weight | 0.194 LB |
-
Prop 65

