Dixon Valve & Coupling
DC5
Air Chief Industrial Automatic 3/8 in Steel Threaded Coupler
Item #101884241
-
Prop 65
- 3/8 in Size
- Steel Material
- Male Pipe Thread Connection
- Semi-Automatic End Type
features
- Semi-automatic pull sleeve to connect
- Couplers shut-off when disconnected
| Body Material | Steel |
| Component | Semi-Automatic Coupler |
| Connection Size | 3/8 |
| End Type | Semi-Automatic |
| Flow [Max] | 70 CFM At 100 PSI |
| Size | 3/8 in |
| Body Size | 3/8 in |
| Material | Steel |
| Thread Size | 3/8 in |
| Thread | NPT |
| Pipe Thread | NPT / NPTF |
| Connection | Male Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 300 PSI |
| Series | Air Chief |
| Interchange | Automotive Interchange |
| Connection Type | Male NPT |
| Weight | 0.273 LB |
-
Prop 65

