Dixon Valve & Coupling
DC644
Air Chief Industrial Automatic 3/8 in Steel Hose Barb
Item #101882221
-
Prop 65
- 3/8 in Size
- Steel Material
- Hose Barb Connection
- Semi-Automatic End Type
features
- Couplers shut-off when disconnected
- Semi-automatic pull sleeve to connect
| Body Material | Steel |
| Series | Air Chief |
| Body Size | 3/8 in |
| Flow [Max] | 70 CFM At 100 PSI |
| Pressure Rating | 300 PSI |
| Size | 3/8 in |
| Component | Semi-Automatic Coupler |
| Connection Type | Hose Barb |
| Material | Steel |
| End Type | Semi-Automatic |
| Temperature Range [Min] | -40 °F |
| Connection | Hose Barb |
| Interchange | Automotive Interchange |
| Connection Size | 3/8 |
| Weight | 0.26 LB |
-
Prop 65

