Dixon Valve & Coupling
DC7045
Air Chief Industrial Automatic 3/4 in Brass Hose Barb
Item #101894518
-
Prop 65
- 3/4 in Size
- Brass Material
- Hose Barb Connection
- Automatic End Type
features
- Automatic push to connect
- Couplers shut-off when disconnected
| Series | Air Chief |
| Interchange | Industrial Interchange |
| Material | Brass |
| Flow [Max] | 200 CFM At 100 PSI |
| Size | 3/4 in |
| Body Size | 3/4 in |
| Body Material | Brass |
| Component | Automatic Coupler |
| End Type | Automatic |
| Connection | Hose Barb |
| Connection Type | Hose Barb |
| Pressure Rating | 300 PSI |
| Connection Size | 1/2 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.798 LB |
-
Prop 65

