Dixon Valve & Coupling
DC7104
Air Chief Industrial Automatic 3/4 in Brass Male Threaded Coupler
Item #101894516
-
Prop 65
- 3/4 in Size
- Brass Material
- Male Pipe Thread Connection
- Automatic End Type
features
- Automatic push to connect
- Couplers shut-off when disconnected
| Interchange | Industrial Interchange |
| Connection | Male Pipe Thread |
| Component | Automatic Coupler |
| Flow [Max] | 200 CFM At 100 PSI |
| Material | Brass |
| Pressure Rating | 300 PSI |
| Body Material | Brass |
| Connection Type | Male NPT |
| Body Size | 3/4 in |
| End Type | Automatic |
| Pipe Thread | NPT / NPTF |
| Series | Air Chief |
| Thread Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Thread | NPT |
| Connection Size | 1/2 |
| Size | 3/4 in |
| Weight | 0.81 LB |
-
Prop 65

