Dixon Valve & Coupling
DC906
Air Chief Semi-Automatic 1/2 in Steel Male Threaded Coupler
Item #101879855
-
Prop 65
- 1/2 in Size
- Steel Material
- Male Pipe Thread Connection
- Semi-Automatic End Type
features
- Semi-automatic pull sleeve to connect
- Couplers shut-off when disconnected
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 300 PSI |
| End Type | Semi-Automatic |
| Pipe Thread | NPT / NPTF |
| Size | 1/2 in |
| Connection Size | 3/4 |
| Interchange | Industrial Interchange |
| Body Material | Steel |
| Series | Air Chief |
| Body Size | 1/2 in |
| Connection Type | Male NPT |
| Thread | NPT |
| Component | Semi-Automatic Coupler |
| Thread Size | 3/4 in |
| Connection | Male Pipe Thread |
| Flow [Max] | 150 CFM At 100 PSI |
| Weight | 0.51 LB |
-
Prop 65

