Dixon Valve & Coupling
DCP142
Air Chief Steel 1/4 in Industrial Plug Standard Hose Barb
Item #101881633
-
Prop 65
- Hose Barb Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Body Material | Steel |
| Interchange | Automotive Interchange |
| Flow [Max] | 37 CFM At 100 PSI |
| Connection Type | Hose Barb |
| Series | Air Chief |
| Component | Plug |
| Material | Steel |
| Connection Size | 1/4 |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/4 in |
| Size | 1/4 in |
| Connection | Hose Barb |
| Pressure Rating | 300 PSI |
| Weight | 0.03 LB |
-
Prop 65

