Dixon Valve & Coupling
DCP1SWIV
Air Chief Steel 1/4 in Automotive Ball Swivel Plug
Item #101931111
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Interchange | Automotive Interchange |
| Series | Air Chief |
| Thread Size | 1/4 in |
| Material | Steel |
| Connection | Male Pipe Thread |
| Connection Type | Male NPT |
| Thread | NPT |
| Pressure Rating | 250 PSI |
| Body Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Connection Size | 1/4 |
| Size | 1/4 in |
| Component | Plug |
| Body Material | Steel |
| Weight | 0.119 LB |
-
Prop 65

