- Female Pipe Thread Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Body Material | Steel |
| Pipe Thread | NPT / NPTF |
| Size | 1/4 in |
| Interchange | Industrial Interchange |
| Body Size | 1/4 in |
| Connection | Female Pipe Thread |
| Connection Type | Female NPT |
| Component | Plug |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/8 in |
| Connection Size | 1/8 |
| Material | Steel |
| Thread | NPT |
| Series | Air Chief |
| Pressure Rating | 300 PSI |
| Flow [Max] | 37 CFM At 100 PSI |
| Weight | 0.04 LB |
-
Prop 65


