Dixon Valve & Coupling
DCP21SWIV
Air Chief Steel 1/4 in Industrial Ball Swivel Plug
Item #101894828
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Size | 1/4 in |
| Material | Steel |
| Pressure Rating | 250 PSI |
| Thread | NPT |
| Interchange | Industrial Interchange |
| Pipe Thread | NPT / NPTF |
| Connection | Male Pipe Thread |
| Series | Air Chief |
| Thread Size | 1/4 in |
| Weight | 0.11 LB |
-
Prop 65

