Dixon Valve & Coupling
DCP2542L
Air Chief Steel 3/8 in Industrial Plug Push-On Hose Barb
Item #102078055
-
Prop 65
- Hose Barb Connection
- 3/8 in Size
- Steel Material
- Air Chief Series
| Size | 3/8 in |
| Flow [Max] | 70 CFM At 100 PSI |
| Series | Air Chief |
| Connection Type | Push-On Barb |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Body Size | 3/8 in |
| Pressure Rating | 300 PSI |
| Component | Plug |
| Body Material | Steel |
| Interchange | Industrial Interchange |
| Connection Size | 1/4 |
| Connection | Hose Barb |
| Weight | 0.065 LB |
-
Prop 65

