- Female Pipe Thread Connection
- 3/8 in Size
- Steel Material
- Air Chief Series
| Size | 3/8 in |
| Connection Size | 3/8 |
| Series | Air Chief |
| Pressure Rating | 300 PSI |
| Connection | Female Pipe Thread |
| Material | Steel |
| Flow [Max] | 70 CFM At 100 PSI |
| Body Material | Steel |
| Interchange | ARO Interchange |
| Connection Type | Female NPT |
| Thread | NPT |
| Thread Size | 3/8 in |
| Component | Plug |
| Pipe Thread | NPT / NPTF |
| Body Size | 3/8 in |
| Weight | 0.095 LB |
-
Prop 65


