Dixon Valve & Coupling
DCP3742
Air Chief Steel 1/4 in Industrial Plug Standard Hose Barb
Item #101881634
-
Prop 65
- Hose Barb Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Interchange | ARO Interchange |
| Connection Type | Hose Barb |
| Body Material | Steel |
| Size | 1/4 in |
| Series | Air Chief |
| Connection | Hose Barb |
| Body Size | 1/4 in |
| Material | Steel |
| Connection Size | 1/4 |
| Pressure Rating | 300 PSI |
| Flow [Max] | 37 CFM At 100 PSI |
| Component | Plug |
| Weight | 0.01 LB |
-
Prop 65

