Dixon Valve & Coupling
DCP37SWIV
Air Chief Steel 1/4 in Interchange Swivel Plug
Item #101919243
-
Prop 65
- Male Pipe Thread Connection
- 1/4 in Size
- Steel Material
- Air Chief Series
| Pipe Thread | NPT / NPTF |
| Size | 1/4 in |
| Pressure Rating | 250 PSI |
| Male Thread Size | 1/4 in |
| Material | Steel |
| Interchange | ARO Interchange |
| Connection | Male Pipe Thread |
| Series | Air Chief |
| Male Thread | NPT |
| Weight | 0.106 LB |
-
Prop 65

