Dixon Valve & Coupling
DCP7148
Air Chief Steel 3/4 in Industrial Plug Standard Hose Barb
Item #101893053
-
Prop 65
- Hose Barb Connection
- 3/4 in Size
- Steel Material
- Air Chief Series
| Connection Type | Hose Barb |
| Material | Steel |
| Pressure Rating | 300 PSI |
| Body Material | Steel |
| Component | Plug |
| Interchange | Industrial Interchange |
| Connection | Hose Barb |
| Flow [Max] | 200 CFM At 100 PSI |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1 |
| Series | Air Chief |
| Size | 3/4 in |
| Body Size | 3/4 in |
| Weight | 0.38 LB |
-
Prop 65

