Skip to content Skip to navigation menu
MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Tank Unit x Female NPT

DDA075SS

MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Tank Unit x Female NPT
Item #103727682
  • 316 Stainless Steel Material
  • 56 mm Size
  • 3/4 in Female Thread Size
MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Tank Unit x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material
  • 56 mm Size
  • 3/4 in Female Thread Size

applications

  • Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.

features

  • Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information.
  • Conical valve seat reduces the risk for piston blow out
  • PTFE bearing between the piston shaft and the piston guide eliminate the risk for seizure
  • Easy to handle push and turn free flow turn and pull closed
  • Time saving no need to drain hoses or pipe systems
  • Economical no loss or spillage of liquids at connection or disconnection
  • Safety the valve cannot be opened until the unit is coupled
  • Environmental friendly accidental spillage eliminated when properly used
  • Safe and reliable due to rugged construction
  • Product life uncomplicated design and high quality materials ensures long product life
Material 316 Stainless Steel
Seal FKM (FPM)
Size 56 mm
Female Thread Size 3/4 in
Operating Pressure [Max] 360 PSI
Female Thread NPT
Weight 1.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison