Skip to content Skip to navigation menu
MannTek Dry Disconnect Coupler Aluminum 70 mm Tank Unit x Female NPT

DDA200AL

MannTek Dry Disconnect Coupler Aluminum 70 mm Tank Unit x Female NPT
Item #103315054
  • Aluminum Material
  • 70 mm Size
  • 2 in Female Thread Size
MannTek Dry Disconnect Coupler Aluminum 70 mm Tank Unit x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • 70 mm Size
  • 2 in Female Thread Size

applications

  • Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.

features

  • Conical valve seat reduces the risk for piston blow out
  • PTFE bearing between the piston shaft and the piston guide eliminate the risk for seizure
  • Easy to handle push and turn free flow turn and pull closed
  • Time saving no need to drain hoses or pipe systems
  • Economical no loss or spillage of liquids at connection or disconnection
  • Safety the valve cannot be opened until the unit is coupled
  • Environmental friendly accidental spillage eliminated when properly used
  • Safe and reliable due to rugged construction
  • Product life uncomplicated design and high quality materials ensures long product life
  • Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information.
Operating Pressure [Max] 230 PSI
Size 70 mm
Material Aluminum
Female Thread Size 2 in
Seal FKM (FPM)
Female Thread NPT
Weight 1.11 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison